£2.99
Ex VAT
£3.59
Inc VAT
23 Variations Available
Product Details
Product Specification
Metric
DIN 964
Material -Stainless Steel A4
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A4 |
Head Shape | Raised Countersunk Head |
Leading Standard | DIN 964 |
Length | 16mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |