SKU:
MTE6380962M
MPN:
Z1015M390020
£11.99
Ex VAT
£14.39
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020435 |
Length | 20mm |
Material | Mild Steel |
MFR Part No. | Z1015M390020 |
Thread Size | M3 |
UNSPSC Code | 31161504 |