SKU:
MTE6380957F
MPN:
Z1002M390020
£15.99
Ex VAT
£19.19
Inc VAT
23 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019675 |
Length | 20mm |
Material | Mild Steel |
MFR Part No. | Z1002M390020 |
Thread Size | M3 |
UNSPSC Code | 31161504 |