£3.99
Ex VAT
£4.79
Inc VAT
45 Variations Available
Product Details
Product Specification
Metric
DIN 85
Material - Stainless Steel A4
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A4 |
Head Shape | Pan Head |
Leading Standard | DIN 85 |
Length | 20mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |