SKU:
MTE6380962N
MPN:
Z1015M390025
£14.19
Ex VAT
£17.03
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020442 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1015M390025 |
Thread Size | M3 |
UNSPSC Code | 31161504 |