SKU:
MTE6380960G
MPN:
Z1004M390025
£16.99
Ex VAT
£20.39
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020145 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1004M390025 |
Thread Size | M3 |
UNSPSC Code | 31161504 |