SKU:
MTE6380957G
MPN:
Z1002M390025
£16.79
Ex VAT
£20.15
Inc VAT
23 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019682 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1002M390025 |
Thread Size | M3 |
UNSPSC Code | 31161504 |