£3.79
Ex VAT
£4.55
Inc VAT
18 Variations Available
Product Details
Product Specification
Metric
DIN 85
Material - Steel
Class 4.8
Surface Treatment - Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 4.8 |
Head Shape | Pan Head |
Leading Standard | DIN 85 |
Length | 30mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |