SKU:
MTE6380965J
MPN:
Z1016M390004
£15.79
Ex VAT
£18.95
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420524681 |
Length | 4mm |
Material | Mild Steel |
MFR Part No. | Z1016M390004 |
Thread Size | M3 |
UNSPSC Code | 31161504 |