SKU:
MTE6380960J
MPN:
Z1004M390040
£5.79
Ex VAT
£6.95
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420524599 |
Length | 40mm |
Material | Mild Steel |
MFR Part No. | Z1004M390040 |
Thread Size | M3 |
UNSPSC Code | 31161504 |