£11.99
Ex VAT
£14.39
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420107914 |
Length | 5mm |
Material | Mild Steel |
MFR Part No. | Z1004M390005 |
Thread Size | M3 |
UNSPSC Code | 31161504 |