£0.31
Ex VAT
£0.37
Inc VAT
11 Variations Available
Product Details
Product Specification
Metric
DIN 963
Material - Steel
Class - 8.8
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 8.8 |
Head Shape | Countersunk Head |
Leading Standard | DIN 963 |
Length | 5mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |