£1.49
Ex VAT
£1.79
Inc VAT
59 Variations Available
Product Details
Product Specification
Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Slotted |
Grade | A2 |
Head Shape | Countersunk Head |
Leading Standard | DIN 963 |
Length | 6mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |