£8.19
Ex VAT
£9.83
Inc VAT
16 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420034197 |
Length | 50mm |
Material | Brass |
MFR Part No. | 1011M390006 |
Thread Size | M3 |
UNSPSC Code | 31161504 |