£0.79
Ex VAT
£0.95
Inc VAT
12 Variations Available
Product Details
Product Specification
Metric
DIN 965-H
Material - Steel
Class 4.8
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | 4.8 |
Head Shape | Countersunk Head |
Leading Standard | DIN 965-H |
Length | 6mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |