£12.49
Ex VAT
£14.99
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020107 |
Length | 6mm |
Material | Mild Steel |
MFR Part No. | Z1004M390006 |
Thread Size | M3 |
UNSPSC Code | 31161504 |