Qualfast

M3x6 POZI RSD CHEESE HEAD SCREW BZP (GR-4.8)

SKU:

QFT6380505A

MPN:

QFT-638-0505A

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (3)

    Product Details

    Metric
    DIN 7985-Z
    Material - Steel
    Class - 4.8


    Product Specification
    Attribute
    Value

    Box Quantity

    2000

    Brand

    Qualfast

    Driving Features

    Pozi

    Grade

    4.8

    Head Shape

    Raised Cheese

    Leading Standard

    DIN 7985-Z

    Length

    6mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M3

    UNSPSC Code

    31161504