£5.99
Ex VAT
£7.19
Inc VAT
39 Variations Available
Product Details
Product Specification
Metric
DIN ≈963
Material - Plastic Polyamide (Nylon)
Class PA 6.6
Colour - White
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | PA 6.6 |
Head Shape | Square Head |
Leading Standard | DIN 963 |
Length | 6mm |
Material | Plastic |
Surface Treatment | Plain |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |