£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
A machine screw with a traditional slot drive and a flat topped near cylindrical shaped head.
Manufactured to ISO 1207 or DIN 84.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Slotted |
Head Shape | Cylindrical |
Leading Standard | DIN 84 |
Length | 20mm |
Material | Stainless Steel |
MFR Part No. | 51120.030.008 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161504 |