£44.99
Ex VAT
£53.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Pozi pan head head machine screws. Bright zinc-plated. To DIN7985.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Pozi |
EAN | 5050420021067 |
Grade | 4.8 |
Head Shape | Raised Cheese |
Leading Standard | DIN798-Z |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M4 |
UNSPSC Code | 31161504 |