£6.38
Ex VAT
£7.66
Inc VAT
6 Variations Available
Product Details
Product Specification
Metric Thread
Material Steel
DIN ≈965
Class 4.8
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | TX |
Grade | 4.8 |
Head Shape | Countersunk Head |
Leading Standard | DIN 965 |
Length | 16mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |