£22.29
Ex VAT
£26.75
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020206 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1004M450016 |
Thread Size | M4 |
UNSPSC Code | 31161504 |