£12.99
Ex VAT
£15.59
Inc VAT
113 Variations Available
Product Details
Product Specification
• Countersunk head ensures a flush fit, improving aesthetics and reducing snagging
• Slotted drive allows for compatibility with standard screwdrivers, facilitating easy installation and removal
• Conform to DIN 963 standards, ensuring consistent quality and dimensions
• Constructed from robust materials, providing long-lasting performance
• Simple installation and adjustment with standard tools, enhancing user convenience
• Provides a secure hold in various materials and applications, maintaining structural integrity
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 4043377110046 |
Grade | A2 |
Length | 20mm |
MFR Part No. | 0606M450020 |
Thread Size | M4 |
UNSPSC Code | 31161504 |