SKU:
MTE6380962W
MPN:
Z1015M450020
£13.99
Ex VAT
£16.79
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020510 |
Length | 20mm |
Material | Mild Steel |
MFR Part No. | Z1015M450020 |
Thread Size | M4 |
UNSPSC Code | 31161504 |