£4.99
Ex VAT
£5.99
Inc VAT
50 Variations Available
Product Details
Product Specification
Metric Thread
DIN ≈966
Material - Stainless Steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | TX |
Grade | A2 |
Head Shape | Raised Countersunk Head |
Leading Standard | DIN 966 |
Length | 20mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |