SKU:
MTE6380962X
MPN:
Z1015M450025
£7.99
Ex VAT
£9.59
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020527 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1015M450025 |
Thread Size | M4 |
UNSPSC Code | 31161504 |