SKU:
MTE6380960R
MPN:
Z1004M450025
£12.79
Ex VAT
£15.35
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020220 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1004M450025 |
Thread Size | M4 |
UNSPSC Code | 31161504 |