SKU:
MTE6380957T
MPN:
Z1002M450025
£13.79
Ex VAT
£16.55
Inc VAT
23 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019750 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1002M450025 |
Thread Size | M4 |
UNSPSC Code | 31161504 |