£24.29
Ex VAT
£29.15
Inc VAT
22 Variations Available
Product Details
Product Specification
• A2 stainless steel offers high corrosion resistance, ideal for outdoor and marine environments, while zinc-plated options provide corrosion resistance and a protective finish
• Countersunk design allows for flush installation, reducing snagging and enhancing aesthetics and pan types offer a flat surface with a rounded top for a smooth, finished appearance
• Conform to DIN 963 (Slotted Countersunk), and DIN 7985 (Pan Pozi), ensuring dimensional accuracy and quality
• Designed for easy installation and removal with compatible tools, reducing installation time and effort
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 4043377175755 |
Grade | A2 |
Length | 30mm |
Material | Stainless Steel |
MFR Part No. | 0615M450030 |
Thread Size | M4 |
UNSPSC Code | 31161504 |