SKU:
MTE6380962Z
MPN:
Z1015M450040
£7.49
Ex VAT
£8.99
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420115704 |
Length | 40mm |
Material | Mild Steel |
MFR Part No. | Z1015M450040 |
Thread Size | M4 |
UNSPSC Code | 31161504 |