SKU:
MTE6380957W
MPN:
Z1002M450040
£9.19
Ex VAT
£11.03
Inc VAT
23 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019774 |
Length | 40mm |
Material | Mild Steel |
MFR Part No. | Z1002M450040 |
Thread Size | M4 |
UNSPSC Code | 31161504 |