Qualfast

M4x40 POZI RSD CHEESE HEAD SCREW A2

SKU:

QFT6380587H

MPN:

QFT-638-0587H

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (4)

    Product Details

    Pozi Raised Cheese Head Screw
    Metric
    DIN 7985-Z
    Material - Stainless Steel A2


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Pozidriv

    Grade

    A2

    Head Shape

    Raised Cheese Head

    Leading Standard

    DIN 7985-Z

    Length

    40mm

    Material

    Stainless Steel

    Thread

    Metric Thread

    Thread Direction

    Right

    Thread Size

    M4

    UNSPSC Code

    31161504