SKU:
MTE6380957X
MPN:
Z1002M450050
£11.79
Ex VAT
£14.15
Inc VAT
23 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019781 |
Length | 50mm |
Material | Mild Steel |
MFR Part No. | Z1002M450050 |
Thread Size | M4 |
UNSPSC Code | 31161504 |