SKU:
MTE6380960U
MPN:
Z1004M450050
£13.49
Ex VAT
£16.19
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020268 |
Length | 50mm |
Material | Mild Steel |
MFR Part No. | Z1004M450050 |
Thread Size | M4 |
UNSPSC Code | 31161504 |