£0.02
Ex VAT
£0.03
Inc VAT
54 Variations Available
Product Details
Product Specification
Metric
DIN 966-H
Material - Stainless Steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Phillips |
Grade | A2 |
Head Shape | Raised Countersunk Head |
Leading Standard | DIN 966-H |
Length | 6mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |