£4.29
Ex VAT
£5.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Metric
DIN 84
Material - Steel
Class 4.8
Zinc Plated Black Passivated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 4.8 |
Head Shape | Cylindrical Head |
Leading Standard | DIN 84 |
Length | 6mm |
Material | Steel |
Surface Treatment | Zinc Plated Black Passivated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |