£0.21
Ex VAT
£0.25
Inc VAT
74 Variations Available
Product Details
Product Specification
Metric
DIN 7985-Z
Material - Stainless Steel A4
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Pozidriv |
Grade | A4 |
Head Shape | Raised Cheese Head |
Leading Standard | DIN 7985-Z |
Length | 60mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |