£17.49
Ex VAT
£20.99
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020176 |
Length | 8mm |
Material | Mild Steel |
MFR Part No. | Z1004M450008 |
Thread Size | M4 |
UNSPSC Code | 31161504 |