£2.79
Ex VAT
£3.35
Inc VAT
59 Variations Available
Product Details
Product Specification
Metric
DIN 963
Material - Brass Cu2/Cu3
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Countersunk Head |
Leading Standard | DIN 963 |
Length | 8mm |
Material | Brass |
Surface Treatment | Plain |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |