£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Metric
ISO 14583
Material - Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | TX |
Grade | 8.8 |
Head Shape | Raised Cheese Head |
Leading Standard | ISO 14583 |
Length | 8mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |