SKU:
MTE6380963D
MPN:
Z1015M470010
£16.29
Ex VAT
£19.55
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020565 |
Length | 10mm |
Material | Mild Steel |
MFR Part No. | Z1015M470010 |
Thread Size | M5 |
UNSPSC Code | 31161504 |