£3.79
Ex VAT
£4.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric
DIN ≈84
Material - Plastic Polyamide (Nylon)
Class - PA 6.6
Colour - White
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | PA 6.6 |
Head Shape | Cylindrical Head |
Leading Standard | DIN 84 |
Length | 10mm |
Material | Plastic |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161504 |