SKU:
MTE6380958A
MPN:
Z1002M470012
£30.29
Ex VAT
£36.35
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019828 |
Length | 12mm |
Material | Mild Steel |
MFR Part No. | Z1002M470012 |
Thread Size | M5 |
UNSPSC Code | 31161504 |