SKU:
MTE6380958B
MPN:
Z1002M470016
£17.79
Ex VAT
£21.35
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019835 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1002M470016 |
Thread Size | M5 |
UNSPSC Code | 31161504 |