£19.79
Ex VAT
£23.75
Inc VAT
54 Variations Available
Product Details
Product Specification
Metric Thread
Stainless Steel A1/A2
DIN 551
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A1/A2 |
Leading Standard | DIN 551 |
Length | 16mm |
Material | Stainless Steel |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161504 |