SKU:
MTE6380960Z
MPN:
Z1004M470020
£18.79
Ex VAT
£22.55
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020305 |
Length | 20mm |
Material | Mild Steel |
MFR Part No. | Z1004M470020 |
Thread Size | M5 |
UNSPSC Code | 31161504 |