£0.77
Ex VAT
£0.92
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric
DIN ≈965-H
Material - Aluminium P65
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Pozidriv |
Head Shape | Countersunk Head |
Leading Standard | DIN 965 |
Length | 20mm |
Material | Aluminium |
Thread | Metric Thread |
Thread Size | M5 |
UNSPSC Code | 31161504 |