Qualfast

M5x20 SLOTTED CHEESE HEAD SCREW BRASS Cu2/Cu3

SKU:

QFT6380054L

MPN:

QFT-638-0054L

£22.58

Ex VAT

£27.10

Inc VAT

OUT OF STOCK

    Product Details

    Metric
    DIN 84
    Material - Brass Cu2/Cu3


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Slotted

    Head Shape

    Cylindrical Head

    Leading Standard

    DIN 84

    Length

    20mm

    Material

    Brass

    Thread

    Metric Thread

    Thread Direction

    Right

    Thread Size

    M5

    UNSPSC Code

    31161504