£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Machine Screw
Nylon Grade PA 6.6
Slotted Pan Head
Metric
DIN 85
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | PA 6.6 |
Head Shape | Pan Head |
Leading Standard | DIN 85 |
Length | 20mm |
Material | Plastic |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161504 |