SKU:
MTE6380958D
MPN:
Z1002M470025
£21.49
Ex VAT
£25.79
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019859 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1002M470025 |
Thread Size | M5 |
UNSPSC Code | 31161504 |